Shop All Reciprocating Saw Blades
Diablo
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0608CF
Zoro # G4882845
product price: $10.97
/ea
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Shank 1/2" Universal
- Number of Cutting Edges 1
- For Use With Saw Type Thick Metal Cutting
- Teeth per Inch 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0608CF
- Zoro # G4882845
- UPC # 008925128571
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Height | 1 in |
Cut Width | 0.049 in |
Details
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
For Use With Saw Type | Thick Metal Cutting |
Teeth per Inch | 8 |
Application | Mechanical, Electrical, Plumbing, Construction, Metalworking |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Carbide Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials, Blade Length 6 in, Teeth per Inch 8, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taping Knife, Flexible, 8", Blue Steel (13A728)
- DRILL AMERICA m14x1.25 Carbon Steel Hex Die (DWTMHX14X1.25)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3027MD)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws (111-07F)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0908CFA3)
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP3)
- DIABLO RECIP BLADE 9"" 8/10T 2PK (DS0908BFD2)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 6/12 TPI, PK25 (PS0912AW25)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- DIABLO 9 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS0905FG5)
- BAHCO 3-1/2" L x Metal Cutting Carbody Blade, 3-1/2", 18 TPI, PK100 (3845-18-100P-BULK)
- Diablo Power Saw Blades