Shop All Reciprocating Saw Blades
Diablo
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0608BFD5
Zoro # G4882687
product price: $13.47
/pk 5, $2.69/ea
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 8/10
- Height 1 in
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Application Mechanical, Electrical, Plumbing, Construction, Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0608BFD5
- Zoro # G4882687
- UPC # 008925099307
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6" |
Cut Width | 0.063 in |
Details
Teeth per Inch | 8/10 |
For Use With Saw Type | Thick Metal Cutting |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Application | Mechanical, Electrical, Plumbing, Construction, Metalworking |
Back Style | Curved, Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal 1/8 in to 1/2 in, Blade Length 6 in, Teeth per Inch 8/10, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Combination Wrench Polished (644140)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- WERA Phillips, TORX BO, Slotted, Halfmoon, Hexagon, HIOS Bit 3 3/4 in, Drive Size: 4mm (05073670001)
- RED DEVIL Trowels, Plastic Ceramic Floor Tile trowel 1/4in. , V notch (2046)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BGP5)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0612BW5)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF5)
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0608CF3)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- DIABLO 6 in. 10TPI Rec Blade, 3PK (DS0610CFA3)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- Diablo Power Saw Blades