Shop All Reciprocating Saw Blades
Diablo
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0608BFD25
Zoro # G4882459
product price: $49.97
/pk 25, $2.00/ea
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 8/10
- Height 1 in
- Application Metal
- For Use With Saw Type Thick Metal Cutting
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0608BFD25
- Zoro # G4882459
- UPC # 008925099413
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6 in |
Cut Width | 0.063 in |
Details
Teeth per Inch | 8/10 |
Application | Metal |
For Use With Saw Type | Thick Metal Cutting |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Back Style | Curved, Straight |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal 1/8 in to 1/2 in, Blade Length 6 in, Teeth per Inch 8/10, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Step Drill Bits (30908VB8)
- MAKITA $BATTERY 14.4V LI-ION LXT (MPBL1430B)
- MILWAUKEE TOOL Step Drill Bit Set #4 - 2PC (48-89-9234)
- RIDGID Chain Assembly (32545)
- DIABLO Carbide Grit Recip Blade, 9 (DS0930CGX)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP)
- DIABLO 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0612BW25)
- DIABLO 10" L x Demolition Cutting Fine Finish Saw Blade, 10"x60TPI, PK2 (P106060PP)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214BF25)
- IMPERIAL BLADES Blade Recip Std. 6 in 14 TPI (IB614-B)
- Diablo Power Saw Blades