Shop All Reciprocating Saw Blades
Diablo
6" L x Fire Rescue Cutting Reciprocating Saw Blade
Mfr # DS0614WBF25
Zoro # G4882431
product price: $41.47
/pk 25, $1.66/ea
$41.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Length 6 in
- Number of Cutting Edges 1
- For Use With Saw Type Medium Metal Cutting
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0614WBF25
- Zoro # G4882431
- UPC # 008925131533
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1 in |
Cut Width | 0.043 in |
Details
Application | Metal |
Number of Cutting Edges | 1 |
For Use With Saw Type | Medium Metal Cutting |
Shank | 1/2" Universal |
Teeth per Inch | 14/18 |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight and Curved |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Ferrous Metals, Non-Ferrous Metals, Blade Length 6 in, Teeth per Inch 14/18, Cut Width 0.043 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- PROTO Angle Angle Die Grinder, 1/4" Collet, 24,000 rpm, 0.3 HP (J325AGAH120)
- TUNGALOY Collet, ER32, 3/16in (4500560)
- URREA 1/2" drive 12-point short socket 30MM (5430M)
- DIABLO Ds0930Dgx Diamond Grit Reciprocating Blade, 9" (DS0930DGX)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF5)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk (DS0909CGP3)
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0408CF)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1208BFD5)
- DIABLO Thick Metal, Reciprocating Saw Blade (DS0608CFA)
- DEWALT 8PC. BREAKAWAY(TM) RECIPROCATING SAW BLADE SET W/CASE (DWABK48SETCS)
- Diablo Reciprocating Saw Blades