Shop All Reciprocating Saw Blades
Diablo
6" L x Demolition Cutting Reciprocating Saw Blade
Mfr # DS0606CWS
Zoro # G4882818
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood, Nail-Embedded Wood
- Teeth per Inch 5/7
- Number of Cutting Edges 1
- Height 1 in
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0606CWS
- Zoro # G4882818
- UPC # 008925095521
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6 in |
Cut Width | 0.049 in |
Details
Application | Wood, Nail-Embedded Wood |
Teeth per Inch | 5/7 |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
For Use With Saw Type | Nail-embedded wood |
Tip Material | Carbide Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Clean Wood, Nail-Embedded Wood, Blade Length 6 in, Teeth per Inch 5/7, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Orbital Jig Saw (6268-21)
- ONSRUD Engraving Tool, Carbide, 0.005 In, 30 Deg (37-21)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap (DWT64013)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0612BW5)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1206CWS)
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS0014S)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0608BFD15)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0600)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 8/14 TPI, PK25 (PS0914AGP25)
- CLE-LINE Air Saw Bi-Metal Reciprocating Blade RSB-BM Cle-Line 5"X1/2"X0.025" 18T (20/Tube) (C30167)
- Diablo Reciprocating Saw Blades