Shop All Reciprocating Saw Blades
Diablo
6 in. L x Metal Cutting Saw Blades
Mfr # DS0614BF25
Zoro # G6290208
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0614BF25
- Zoro # G6290208
- UPC # 8925099376
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in. |
Details
Application | Metal |
Description
Reciprocating Saw Blades Are Specifically Designed For Maximum Performance In Metal Cutting Applications. Dual Tooth Design Features A Double Tooth Configuration With Small Gullets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-619)
- STARRETT Brass Drive Pin Punch, 3/8 In Tip, 8 In L (B248E)
- K-TOOL INTERNATIONAL Hammer Kit, 3 pcs. (KIT/HMID/2S/ST)
- DYNABRADE Reversible Drill, 3/8" (52777)
- DIABLO 9" L x Wood Cutting Reciprocating Saw Blade (DS0903CP)
- DIABLO RECIP BLD 12"" 6/12T 2PK (DS1212BW2)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF200)
- DIABLO 6" L x Demolition Cutting Reciprocating Saw Blade (DS0606CWS)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0620CF)
- DIABLO 8" L x Metal Cutting Reciprocating Saw Blade (DS0820CF)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi, Bulk (372818BB)
- Diablo Reciprocating Saw Blades