Shop All Sandpaper Sheets
Diablo
6 in. L X 4 in. W 400 Grit Silicone Carbide Final Stripping Pads 2 pk
Mfr # DCP060SFNN02G
Zoro # G206602005
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Non Woven
- Width 4 in
- Length 6 in
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCP060SFNN02G
- Zoro # G206602005
- UPC # 8925156758
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 4 in |
Length | 6 in |
Details
Grit | 400 |
Backing Material | Non Woven |
Grade | Ultra Fine |
Abrasive Material | Silicone Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Coated Fiber Disc 24 Grit PK50 (84684)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MX4540ZT)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520320)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - SG INOX - Type 27 (61103)
- DIABLO 2-3/4 180g Sandnet, 10PK (DND234180S10N)
- DIABLO Detail Sanding Sheets, Coarse 80G, PK5 (DCTDET080H05G)
- DIABLO 9 in. L X 3-2/3 in. W 800 Grit Silicone Carbide Sanding Sheet , 10PK (DCS323800S10W)
- DIABLO SandNet 11-1/4 in. L X 4-3/16 in. W 100 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DNS431100H05G)
- DIABLO 9 in. L X 11 in. W Assorted Grit Aluminum Oxide Sanding Sheet 6 pk (DCS911ASTS06G)
- DIABLO Detail Triangle Sheets, Coarse 60G, PK10 (DCTTRI060P10G)
- 3M Flexible Abrasive Sheet, P1000 Grade, 5.5" (34341)
- Diablo Sandpaper Sheets