Shop All Reciprocating Saw Blades
Diablo
6 in. Bi-Metal Reciprocating Saw Blade 8/14 TPI 5 pc
Mfr # DS0614BGP5
Zoro # G406429075
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 8/14
- Length 6 in
- Tooth Design Variable Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DS0614BGP5
- Zoro # G406429075
- UPC # 8925099260
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Details
Teeth per Inch | 8/14 |
Tooth Design | Variable Tooth |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Bolt Biter Extrct St 8Pc (84782)
- KLEIN TOOLS MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H (54814MB)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54356)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608BFD5)
- DIABLO Demo Demon Carbide Tipped Nail-Embedded Wood Blade, 9 Inch 2x10 PK (DS0906CWS10)
- DIABLO Bi-Metal Recip Blade for Thin Metal, PK5, 5 PK (DS0620BF5)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK25, 25 PK (DS1214BGP25)
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0408CF3)
- DIABLO 12 in. L x Metal Cutting Saw Blades (DS1208BFD25)
- DIABLO Steel Demon 6 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0608CF3)
- Diablo Reciprocating Saw Blades