Shop All Reciprocating Saw Blades
Diablo
6 in. Bi-Metal Reciprocating Saw Blade 8/10 TPI 5 pc
Mfr # DS0608BFD5
Zoro # G606429042
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Teeth per Inch 8/10
- Tooth Design Dual Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0608BFD5
- Zoro # G606429042
- UPC # 8925099307
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Details
Teeth per Inch | 8/10 |
Tooth Design | Dual Tooth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-32UNF (400187)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.768 (111176800)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 2000 Lbs (341-RSS)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF200)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk (DS0909CGP3)
- DIABLO Carbide Recip Set, 5 pcs (DS005SC)
- DIABLO Steel Demon 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 20/24 TPI 5 pk (DS0920BF5)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201769110R)
- Diablo Power Saw Blades