Shop All Cut-Off Wheels
Diablo
6" Diamond Segmented Turbo Cut-Off Discs for Masonry
Mfr # DMADST0600
Zoro # G3967759
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6 in.
- Diameter 6 in.
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMADST0600
- Zoro # G3967759
- UPC # 8925155058
- Country of Origin Korea, Republic of
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in. |
Diameter | 6 in. |
Details
Application | Concrete |
Item | Oscillating Tool Accessories |
Description
Diablo's diamond segmented turbo rim masonry cut-off discs provide extreme durability, faster cuts and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 30% faster cuts versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- UNITED ABRASIVES/SAIT SAIT 77446 Hand Pads, 6" x 9", Stainless (Black), 20-Pack (77446)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727146)
- PALMGREN Variable Speed Buffer, 115/240V, 6" (9682106)
- DIABLO Steel Demon 4-1/2" Type 1 Metal Cut-O (DBDS45045101F)
- DIABLO METAL CUTOFF DSC 4-1/2""D (DBD045063701F)
- DIABLO 9" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0900)
- DIABLO Metal Cut Off Disc-Thin Kerf, 3", PK5 (DBD030045105F)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0600)
- DIABLO Metal Cut-Off Disc for X-Lock, Type 27 (DBX050063701F)
- ROTOZIP Abrsv Cut Whl, 2-1/2In D, 0.750In T, PK5 (DD-PM5)
- Diablo Cut-Off Wheels