Shop All Cut-Off Wheels
Diablo
6" Diamond Segmented Cut-Off Discs for Masonry
Mfr # DMADS0600
Zoro # G3967707
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6 in.
- Diameter 6 in.
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMADS0600
- Zoro # G3967707
- UPC # 8925155140
- Country of Origin Korea, Republic of
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in. |
Diameter | 6 in. |
Details
Application | Concrete |
Item | Oscillating Tool Accessories |
Description
Diablo's diamond segmented masonry cut-off discs provide extreme durability and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 2X longer cutting life versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- 3M 3M„¢ Scotch-Briteá´— General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads (7100112579)
- MIRKA PSA Disc, Heavy Duty, 6", P60, PK50 (23-341-060)
- ZORO SELECT Single Spiral Tube Brush, 1 dia. (66252839066)
- DIABLO Type 27/42 Metal Cut-Off Disc for X-Lock (DBX060125701F)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0450)
- DIABLO METAL CUTOFF DSC 4""X5/8"" (DBD040040101F)
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- DIABLO Diamond Segmented Turbo Masonry Cut-Off (DDX045SET101C)
- DIABLO METAL CUTOFF DISC 10"" (DBD100093L01F)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63111)
- Diablo Cut-Off Wheels