Shop All Reciprocating Saw Blades
Diablo
6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set
Mfr # DS006S
Zoro # G4882328
product price: $14.97
/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Includes (1) 6 in 8/10 TPI, (2) 6 in 14/18 TPI, (2) 6/12 TPI, (1) 9/12 TPI
- Shank 1/2" Universal
- Application Wood, Nail-Embedded Wood,
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS006S
- Zoro # G4882328
- UPC # 008925098591
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6 in, 9 in |
Cut Width | 0.035 in, 0.049 in, 0.063 in |
Details
Teeth per Inch | 8/10, 14/18, 6/12 |
Includes | (1) 6 in 8/10 TPI, (2) 6 in 14/18 TPI, (2) 6/12 TPI, (1) 9/12 TPI |
Shank | 1/2" Universal |
Application | Wood, Nail-Embedded Wood, |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Curved, Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade Set, Primary Material Application Thick Metal, Materials Cut Clean Wood, Metal 1/16 in to 1/8 in, Metal 1/8 in to 1/2 in, Nail-Embedded Wood, Blade Length 6 in, 9 in, Teeth per Inch 8/10, 14/18, 6/12, Cut Width 0.035 in, 0.049 in, 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- PROTO Proto J6064RK 3/8" Drive Ratchet Head Repair Kit - Torque Wrench # J6064C/CX/CXCERT (J6064RK)
- WESTWARD Combo Wrench Set, 1/4-1-1/8 in, 7-24 mm, 32-Piece (3XU43)
- DASCO PRO Starter/Marking Punch, 3 Piece (33)
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS0014S)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW5)
- DIABLO Steel Demon 9 in. Carbide Reciprocating Saw Blade 8 TPI 3 pk (DS0908CF3)
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS1206CWS10)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF25)
- DIABLO Ds0914Bf25 Steel Demon Bi-Metal Reciprocating Blade, 9" (DS0914BF25)
- RECIPRO TOOLS RECIP DETAIL SCRAPER 2"" (RCT-DSCR-02)
- Diablo Reciprocating Saw Blades