Shop All Circular Saw Blades
This Product is Discontinued
Diablo
6-1/2", 48-Teeth Circular Saw Blade (Discontinued)
Mfr # D0648F
Zoro # G7111170
This Product is Discontinued
Key Features
- Kerf 0.071"
- Tooth Grind TCG
- For Use With Saw Type Circular Saws
- Number of Teeth 48
- Hook Angle 2 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0648F
- Zoro # G7111170
- UPC # 089250578781
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6 1/2 in |
Cutting Depth | 2-3/16" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/16 in |
Cut Width | 0.071 in |
Description
Circular Saw Blade, Series Steel Demon, Blade Dia. 6 1/2 in, Max. Blade Speed 11,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 48, Max. Cutting Depth 2 3/16 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thick Metal, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 2 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Metal Cutting, Plate Thickness 0.051 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.