Shop All Circular Saw Blades
Diablo
6-1/2", 40-Teeth Circular Saw Blade
Mfr # D0641X
Zoro # G7111189
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Circular Saws
- Hook Angle 15 Degrees
- Cutting Depth 2-3/16"
- Number of Teeth 40
- Max. RPM 10000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0641X
- Zoro # G7111189
- UPC # 089250871486
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/16" |
Blade Dia. | 6 1/2 in |
Arbor Size | 5/8 in |
Cut Width | 0.059 in |
Max. Cutting Depth | 2 3/16 in |
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 12,500 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 2 3/16 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817-4-4-M8X1-C Indexing Plunger (817-4-4-M8X1-C)
- PELICAN Protective Case, Black, 10-5/8 in.L (1300)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- PROTO 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 13/64 in L (J4738)
- DIABLO 7-1/4" 24 Tooth Atb Framing Saw Blade w/ 5/8" & Diamond Knockout Arbor (D0724A)
- DIABLO 40-Teeth Circular Saw Blade, Carbide Tip (D1040W)
- DIABLO Tooth Steel Demon Cermet II Saw Blade (2 (D0748CFM)
- DIABLO Saw Blade, 60-Tooth Fine Finish Saw Blad (D0860X)
- DIABLO SAW BLADE 8-1/2""60T DIAB (D0860S)
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- MILWAUKEE TOOL Circular Saw Blades, 5 3/8 in, 30 Teeth (48-40-4070,48-40-4070,48-40-4070)
- Diablo Power Saw Blades