Shop All Circular Saw Blades
This Product is Discontinued
Diablo
6-1/2", 24-Teeth Circular Saw Blade (Discontinued)
Mfr # D0624A
Zoro # G7111100
This Product is Discontinued
Key Features
- Application Cutting Wood Framing
- Max. RPM 8800
- Diamond Knockout Yes
- Blade Type Combination
- Tip Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D0624A
- Zoro # G7111100
- UPC # 089250208725
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6 1/2 in |
Cutting Depth | 2-3/16" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/16 in |
Cut Width | 0.059 in |
Description
Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 15,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 2 3/16 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.059 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.