Shop All Circular Saw Blades
Diablo
58-Teeth Circular Saw Blade, Carbide Tip
Mfr # LU77M008
Zoro # G7597969
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole 5/8"
- For Use With Cutting Medium Non-Ferrous Materials And Aluminum. Wall thickness 1/4" Max.
- Blade Dia. 8 in
- Number of Teeth 64
- Blade Type Non-Ferrous Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # LU77M008
- Zoro # G7597969
- UPC # 008925035145
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8 in |
Cutting Depth | 3-3/4" |
Arbor Size | 5/8 in |
Cut Width | 0.083 in |
Max. Cutting Depth | 1/4 in |
Description
Circular Saw Blade, Blade Dia. 8 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 64, Max. Cutting Depth 1/4 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Thin Metal, Cut Width 0.083 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws, Blade Type Non-Ferrous Metal, Plate Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 49/64in, HSS, 135 Deg (VI 29710)
- STEELMAN 18Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60876)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 8 (5-134)
- PROTO Battery Cable And Small Bearing Puller (J4041)
- DIABLO 14", 100-Teeth Circular Saw Blade (LU89M014)
- DIABLO SAW BLADE 6-1/2"" 48T (D0648CFX)
- DIABLO Tooth Carbide Fiber Cement HardiBlade, 5 (D0506CH)
- DIABLO 12", 44-Teeth Circular Saw Blade (D1244X)
- DIABLO 12", 100-Teeth Circular Saw Blade (D12100X)
- DIABLO 12", 96-Teeth Circular Saw Blade (D1296N)
- FREUD Next Generation Premier Fusion General P (P412)
- Diablo Power Saw Blades