Shop All Masonry Drill Bits
Diablo
5/16"x10"x12" SDS-Plus 2-Cutter
Mfr # DMAPL2200
Zoro # G3378648
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16"x10"x12"
- Shank Dia. 5/16 in.
- Overall Length 12 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL2200
- Zoro # G3378648
- UPC # 8925150589
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/16"x10"x12" |
Shank Dia. | 5/16 in. |
Overall Length | 12 in. |
Details
Item | Drill Bits |
Description
Diablo’s SDS-Plus 2-cutter carbide-tipped hammer bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. The Peak Point tip design allows for aggressive starts that produce clean, fast holes for common sized anchors. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14 Pc. T-Shank Jig Saw Blade Set with Case (DW3742C)
- WARNER 50 MM (2") Carbide 100X® Scraper w/ Knob (804)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- CHANNELLOCK 6" Diagonal Cutters, Flush Cut, Ergonomic (336)
- DIABLO SDS-Plus Core Bit Extensions Attach To T (DMAPLCC1930)
- DIABLO 1-3/8"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1350)
- DIABLO 5/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1090)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAST1020)
- DIABLO Avanti Pro Carbide Tipped Masonry Drill Bit Set 14 pc (PMAPC1070-S14)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2420)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 1/2 (C22216)
- Diablo Masonry Drill Bits