Shop All Sander Accessories
Diablo
5 in. L X 5 in. W Ceramic Blend Assorted Grit Assorted Drywall ROS Disk
Mfr # DCD050ASTH15G
Zoro # G206602609
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 in
- Grit 60/80/100/120/220
- Grade Multi-Grade
- Backing Hook & Lock
- Grit Blend Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050ASTH15G
- Zoro # G206602609
- UPC # 8925147015
- Country of Origin China
- Category Sander Accessories
Dimensions
Size | 5 in |
Details
Grit | 60/80/100/120/220 |
Grade | Multi-Grade |
Backing | Hook & Lock |
Grit Blend | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 11/16 X 8, SDS PLUS DRILL - 1700A (170A1448)
- PRO-GRADE TOOLS Wood Chisel, 1/4" (63026)
- CLC WORK GEAR TOOL/NAIL BG W/BLT BK/RD (HT5663)
- GEDORE Striking Wrench, Straight, 55mm (306 55)
- DIABLO Hook and Lock 5 in. L X 5 in. W Ceramic Blend Assorted Drywall ROS Disk (DCD050ASTH50G)
- DREMEL Carbide Grout Blade, 1/16 In T, For 3DRN2 (MM501)
- GATOR FINISHING SANDER KIT 3/4X1"" DRUM (6075)
- MALISH Floor Brush, Use w/ Oscillating Floor Machines, 14X28 (703028)
- BLACK & DECKER MOUSE ASSORTED 5PK (BDAMX-5)
- BLACK & DECKER 6 PK ASSORTED 1/4 SHEET PAPER (74-606)
- BLACK & DECKER MOUSE ASSORTED 12PK (BDAMX)
- Diablo Sanders & Accessories