Shop All Abrasive Pads & Sponges
Diablo
5 in. L X 3 in. W X 1 in. 180 Grit Ultra Fine Flat Surface Sanding Sponge
Mfr # DFBLBLOSFN04G
Zoro # G005306531
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Width 3 in
- Abrasive Material Aluminum Oxide
- Grit 180
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DFBLBLOSFN04G
- Zoro # G005306531
- UPC # 8925156390
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 5 in |
Width | 3 in |
Details
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Grade | Ultra Fine |
Thickness | 1 in |
Backing Material | Foam |
Description
Diablo's premium flat edge sanding sponges include break-through innovations for superior sanding performance extended sanding life and increased hand-sanding productivity. Featuring a premium aluminum oxide blend these flat sanding sponges remove material faster and offer up to 3X longer sanding life versus standard hand sanding sheets. The flat edges make it easy to access inside corners and hard to reach surfaces and the longer length allow for sanding medium surface areas. The full contact design provides maximum sanding potential by delivering consistent scratch patterns and ultra-smooth finishes. The superior grain bonding system Endura-Bond provides Diablo's sanding blocks with longer life and extreme durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1674)
- 3M Quick Change Disc, AlO, 3in, 120G, TSM, PK50 (7100035321)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/8 Shank (310-002196)
- MILWAUKEE TOOL 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 27) (49-94-4505)
- DIABLO Flat 100-Grit (Fine) Sanding Sponge (DFBBLOCFIN01G)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 80 Grit Coarse Block Hand Sanding Pad (DND234080S10N)
- DIABLO 5 in. L X 3 in. W X 1 in. 100 Grit Fine Angled Sanding Sponge (DFBLANGFIN04G)
- DIABLO SandNet Ceramic Blend 220 Grit Ultra Fine Drywall Sand Pad (DND090220H05G)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 120 Grit Medium Block Hand Sanding Pad (DND234120S10N)
- DIABLO Flat Sanding Sponge Assorted Pack, PK3 (DFBBLOCAST03G)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-104505)
- Diablo Abrasive Pads & Sponges