Shop All Cut-Off Wheels
Diablo
5" Diamond Tuck Point Blade for Masonry
Mfr # DMATP0500
Zoro # G3967576
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5 in.
- Material Concrete
- Arbor Size 5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMATP0500
- Zoro # G3967576
- UPC # 8925155249
- Country of Origin Indonesia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in. |
Arbor Size | 5 in. |
Details
Material | Concrete |
Item | Saw Blades |
Description
Diablo's diamond Tuck Point blades provide extreme durability, minimal downtime, increased productivity in mortar joint removal. Featuring an integrated dual blade design that “sandwiches” two blades together, separated by a washer, for ultra-fast material removal in mortar joints. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD TOUGH Carbide Bur - Tree Shape (Pointed) - DBL Cut (3R) - 5/8" x 1" x 1/4" Shank - SG-6 (22298)
- NORTON CO ProSand 5X Contour Sanding Pad, Coarse, PK 2 (82080)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- CONTINENTAL ABRASIVES 2" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21080)
- DIABLO 6" Diamond Segmented Cut-Off Discs for Masonry (DMADS0600)
- DIABLO Diamond Continuous Rim Cut-Off Discs (DMADC0300)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS1400)
- DIABLO Steel Demon 4-1/2" Type 27 Metal Cut- (DBDS45045701F)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- DIABLO 12" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1200)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- Diablo Cut-Off Wheels