Shop All Cut-Off Wheels
Diablo
5" Diamond Segmented Cut-Off Discs for Masonry
Mfr # DMADST0700
Zoro # G3967034
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in.
- Abrasive Wheel Type Segmented Turbo Rim
- Arbor Hole Size 5/8 in to 7/8 in
- Diameter 7 in.
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMADST0700
- Zoro # G3967034
- UPC # 8925155065
- Country of Origin Korea, Republic of
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in. |
Arbor Hole Size | 5/8 in to 7/8 in |
Diameter | 7 in. |
Details
Abrasive Wheel Type | Segmented Turbo Rim |
Application | Concrete |
Item | Oscillating Tool Accessories |
Max. RPM | 8450 |
Kerf | 2.6 mm |
Description
Diablo's diamond segmented masonry cut-off discs provide extreme durability and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 2X longer cutting life versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- NORTON CO 3 Soft Norgrip Backup Pad - Low Profile (6128)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- 3M 3M Clean Sanding Soft Interface Disc Pad 28321, 5 in x 1/2 in 44 Holes (7100009658)
- DIABLO Steel Demon 4-1/2" Type 27 Metal Cut- (DBDS45045701F)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125G01F)
- DIABLO Steel Demon 12" Metal High Speed Cut (DBDS12125G01F)
- DIABLO Type 27 Metal Cut-Off Disc for X-Lock an (DBX045063701F)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0600)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0500)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x1/4" (66243510645)
- Diablo Cut-Off Wheels