Shop All Cut-Off Wheels
Diablo
5" Diamond Continuous Rim Cut-Off Discs for Masonry
Mfr # DMADC0500
Zoro # G3967549
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5 in.
- Diameter 5 in.
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMADC0500
- Zoro # G3967549
- UPC # 8925154990
- Country of Origin Indonesia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in. |
Diameter | 5 in. |
Details
Application | Concrete |
Item | Oscillating Tool Accessories |
Description
Diablo's diamond continuous rim masonry cut-off discs provide cleaner and precise cuts in granite, marble, porcelain and tile. These diamond rimmed discs deliver up to 60% smoother cuts versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (61500292604)
- DMT Diamond Bench Stone, Extra Fine, 8in. L (D8E)
- FEIN Grinding Belt 75X2000 G 36 R (69903002000)
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A400)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADST0700)
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- DIABLO Steel Demon 5" Type 1 Metal Cut-Off D (DBDS50045101F)
- DIABLO 6" Diamond Segmented Cut-Off Discs for Masonry (DMADS0600)
- DIABLO Diamond Continuous Rim Masonry Cut-Off D (DMADC0400)
- DIABLO 4-1/2" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0450)
- DEWALT 5" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8063F)
- Diablo Cut-Off Wheels