Shop All Carbide-Tipped Drill Bits
Diablo
4"x7" SDS-Max Carbide Tipped Core Bit
Mfr # DMAMXCC5050
Zoro # G3384570
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Size 4"x7"
- Overall Length 7 in.
- Drilling Length 7 in
- Bit Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAMXCC5050
- Zoro # G3384570
- UPC # 8925152002
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 4"x7" |
Shank Dia. | 4 in. |
Overall Length | 7 in. |
Drilling Length | 7 in |
Bit Dia. | 4 in |
Details
Item | Drill Bits |
Shank Type | SDS Max |
Description
Diablo’s SDS-Max carbide tipped core bit range provides one of the fastest and longest lasting coring solutions on the market for concrete applications. All-in-one design strengthens the bit from end-to-end in order to withstand the stress and impact of high-powered hammer drills in concrete. A spiral flute design removes dust faster, keeping the carbide teeth cooler for ultimate strength and durability. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 13/32 (C71026)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54803)
- DIABLO 3-9/16"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5040)
- DIABLO 1/4"x18" Installer Bit (DIB1050)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5020)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5010)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1120)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1090)
- HARVEY TOOL Miniature Drill, 0.0280", Number of Flutes: 2 (20230)
- Diablo Carbide-Tipped Drill Bits