Shop All Chisels
Diablo
4.5"x17" SDS-Max Clay Spade
Mfr # DMAMXCH1010
Zoro # G3379199
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17 in.
- Shank Dia. 4-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 17 in. |
Shank Dia. | 4-1/2 in. |
Details
Item | Chisel |
Description
Diablo’s SDS-Max Clay Spade Chisels deliver extreme durability and stability when creating holes, tunnels or trenches in dirt, soil, hardened clay or packed gravel. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of digging into hardened earth. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Die Holder Extension for M12 FUEL 16 Gauge Nibbler (49-72-0152)
- ZORO SELECT Chucking Reamer, 26, 6 Flute, HSS (13H660)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1250" (1/8) (32445-C3)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAMXCH1190)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAMXCH1020)
- DIABLO 1/4" SDS-Plus Mortar Knife (DMAPLCH2040)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAMXCH1070)
- DIABLO 6"x25" SDS-Max Floor Scraper (DMAMXCH1200)
- MILWAUKEE TOOL 4-1/2 in. x 14 in. SDS-MAX Scaling Chisel (48-62-4086)
- Diablo Cutting and Shaping Tools