Shop All Screwdrivers
Diablo
45 pc Screwdriving Set (45-Piece)
Mfr # DSC-S45
Zoro # G3380967
$24.69
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
- Brand Diablo
- MFR # DSC-S45
- Zoro # G3380967
- UPC # 8925157700
- Country of Origin Viet Nam
- Category Screwdrivers
Details
Item | Screwdrivers |
Description
Diablo's hi-performance screw driving set delivers extreme durability and longer life in the installation and removal of fasteners. The included drive bits have an optimized tip design to provide a strong, precise grip that reduces wear, stripping and slippage. The magnetic nut setters and drive bit holder are designed with a high-strength, permanent magnet for a secure, anti-wobble grip when fastening screws and nuts. Torque Resistant Design absorbs torque for less stress at the tip. This set is Impact StrongTM, delivering increased shank stability and durability in cordless and corded impact and drill drivers. Rust protection coating for superior wear and corrosion resistance. They are laser engraced for easy identification and an optimized heat treatment process strengthens the bit for impact resistance and stability.
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
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- DURSTON MANUFACTURING 12 Blue Magrail Low Profile No Studs (MR12B)
- EXCEL BLADES #21 Stainless Steel Hobby Knife Replacement Blade Refills, 5pcs., 12pk (20021)
- ROTHENBERGER Deburr Tool, Pencil, Shank 1/8 In, 6 In L (21660)
- FELO Ergonic 3 pcs. Set Slotted, Phillips (07157 53701)
- WIHA Precision Torx Screwdriver T6 Round (26706)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L94)
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-170-A)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K TOOLS C. K Tools T4760 Flexible Shaft Screwdriver (T4760)
- TEKTON Hex x 4" Screwdriver 3/8" 4 in. Round (DHX11375)
- Diablo Screwdrivers and Nutdrivers