Shop All Circular Saw Blades
Diablo
40-Teeth Circular Saw Blade, Carbide Tip
Mfr # D1040W
Zoro # G7597941
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
- Cutting Depth 4"
- Tooth Grind ATB
- Diamond Knockout Yes
- Tip Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # D1040W
- Zoro # G7597941
- UPC # 008925035305
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Cutting Depth | 4" |
Blade Dia. | 10 1/4 in |
Arbor Size | 5/8 in |
Cut Width | 0.087 in |
Max. Cutting Depth | 4 in |
Description
Circular Saw Blade, Blade Dia. 10 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 40, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.087 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination, Plate Thickness 0.071 in, Application For Wood Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Metric Combination Wrench, 32 mm S X 32 (CMMT42936)
- M.A. FORD Countersink, 1/4" dia., 82 deg., HSS (61025002)
- PROTO 1/2" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5378CF)
- TECHNIKS Double Angle Collet, DA180, 9/32 in. (01618-9/32)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1216LF)
- DIABLO 7-1/4", 4-Teeth Circular Saw Blade (D0704DH)
- DIABLO Diablo 12" Csb Value Pack (D124444VP)
- DIABLO 12", 80-Teeth Circular Saw Blade (D1280X)
- DIABLO 10", 90-Teeth Circular Saw Blade (D1090X)
- DIABLO Saw Blade, 60-Tooth Fine Finish Saw Blad (D0860X)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.60)
- Diablo Circular Saw Blades