Shop All Carbide-Tipped Drill Bits
Diablo
4" SDS-Plus Core Bit Extension
Mfr # DMAPLCC1910
Zoro # G3383240
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- Overall Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPLCC1910
- Zoro # G3383240
- UPC # 8925152378
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 4 in. |
Details
Item | Drill Bits |
Shank Type | SDS Plus |
Description
Diablo’s SDS-Plus core bit extensions attach to thin wall carbide tipped core bits to provide one of the fastest and longest lasting coring solutions on the market for concrete applications. To use, simply screw the core bit onto the extension. Optimized with a unique brazing and hardening process, Diablo’s thin wall carbide tipped core bits extend life and productivity, allowing users to drill fast, clean holes. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #33 (45703)
- ZORO SELECT Chucking Reamer, 0.4990 In, 6 Flute, Cobalt (1433-0.499)
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNL4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNL4)
- DIABLO 2"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5010)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1070)
- DIABLO 1/4"x18" Installer Bit (DIB1050)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1070-P5)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1150)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1020-P5)
- DRILL AMERICA 11/64" Solid Carbide Drill Bit (DMOD11/64)
- Diablo Drill Bits