Shop All Reciprocating Saw Blades
Diablo
4" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0414BF5
Zoro # G4882696
product price: $11.29
/pk 5, $2.26/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Thin Metal Cutting
- Shank 1/2" Universal
- Number of Cutting Edges 1
- Length 4"
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0414BF5
- Zoro # G4882696
- UPC # 008925099277
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 4" |
Height | 1 in |
Cut Width | 0.035 in |
Details
For Use With Saw Type | Thin Metal Cutting |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Application | Mechanical, Electrical, Plumbing, Construction, Metalworking |
Teeth per Inch | 14/18 |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Curved, Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Metal 1/16 to 1/8 in, Blade Length 4 in, Teeth per Inch 14/18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Preset 475 Ft Lb Hd Torque Wrench (96475)
- PROTO Tether Ready Scraper, Stiff, 1-1/2", Steel (J2343-TT)
- CRAFTSMAN Adjustable Wrench, 1 3/16" Jaw Capacity (CMMT81622)
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0408CF3)
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0609CGP3)
- DIABLO RECIP BLADE 6"" 6-12T 2PK (DS0612BW2)
- DIABLO Steel Demon 9 in. Carbide Reciprocating Saw Blade 10 TPI 3 pk (DS0910CF3)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208CF3)
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK25, 25 PK (DS0620BF25)
- LENOX 6 in L x 18 TPI Bi-Metal Recip Saw Blade, TPI 18, 50 UNT, PK4 (22765OSB6118R)
- Diablo Power Saw Blades