Shop All Reciprocating Saw Blades
Diablo
4" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0408CF3
Zoro # G4882766
product price: $21.97
/pk 3, $7.32/ea
$21.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Teeth per Inch 8
- Application Metal
- Length 4 in
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0408CF3
- Zoro # G4882766
- UPC # 008925132929
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 4 in |
Cut Width | 0.049 in |
Details
Teeth per Inch | 8 |
Application | Metal |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials, Blade Length 4 in, Teeth per Inch 8, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 116 Long Hex L Key (14204)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (I823X)
- MILWAUKEE TOOL Medium Drop Head Attachment w/ RUST GUARD Plating (48-53-2787)
- DRILLCO 60PC HD DRILL BIT SET #1-#60 (400HD60)
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0414BF5)
- DIABLO RECIP BLADE 6"" 6-12T 2PK (DS0612BW2)
- DIABLO 9 in. L x Wood Cutting Saw Blades (DS0912BW25)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF5)
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK15, 15 PK (DS0620BF15)
- DIABLO 6 in. 10TPI Rec Blade (DS0610CFA)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 25pk (48-00-8701)
- Diablo Power Saw Blades