Shop All Reciprocating Saw Blades
Diablo
4" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0408CF
Zoro # G4882851
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 4"
- Application Mechanical, Electrical, Plumbing, Construction, Metalworking
- Teeth per Inch 8
- For Use With Saw Type Thick Metal Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DS0408CF
- Zoro # G4882851
- UPC # 008925128557
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 4" |
Cut Width | 0.049 in |
Details
Application | Mechanical, Electrical, Plumbing, Construction, Metalworking |
Teeth per Inch | 8 |
For Use With Saw Type | Thick Metal Cutting |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
Back Style | Straight |
Tip Material | Carbide Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials, Blade Length 4 in, Teeth per Inch 8, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Trim Nail Driver, Steel (MWT-TND)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49216)
- GROZ Pry Bar, Handled, 8" (33120)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 12 In (14712)
- DIABLO 9 in. L x Wood Cutting Saw Blades (DS0912BW5)
- DIABLO Steel Demon 6 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0614BF5)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 4/6 TPI 5 pc (DS0912BW5)
- DIABLO RECIP BLADE 6"" 14/18T2PK (DS0614BF2)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0920BF25)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF)
- DIABLO 9" L x Demolition Cutting Reciprocating Saw Blade (DS0906CWS)
- Diablo Reciprocating Saw Blades