Shop All Jig Saw Blades
Diablo
4" 6 TPI Carbide T-Shank Jig Saw Blade for Fiber Cement & Plaster
Mfr # DJT141HM
Zoro # G3383645
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DJT141HM
- Zoro # G3383645
- UPC # 8925153894
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4 in. |
Details
Item | Saw Blades |
Description
Diablo’s carbide teeth jig saw blades deliver extreme durability and superior cutting life in abrasive materials such as fiber cement and plaster. High-performance carbide teeth provide an unmatched up to 50X longer cutting life versus standard jig saw blades. The optimized blade design and Perma-SHIELD® non-stick coating reduces heat and pitch build up for fast and effortless cuts. T-shank design fits all combo and most U-shank cordless and corded jig saws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams OffSet, Striking Wrench, 36mm (8809BW)
- CTA MANUFACTURING E-Z Chamfer (3838)
- TECHNIKS Spring Collet, ER16, 5/32 in. (04216-5/32)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT308BFP5)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 12 TPI 5 pk (DJT121BF5)
- DIABLO 3-3/8" 30 TPI Bi-Metal T-Shank Jig Saw Blades for Thin Metal 5Pk (DJT121GF5)
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 14/17 TPI 5 pk (DJT118B5)
- DIABLO Jig Saw Blades Are Designed For Superior (DJT20S)
- DIABLO 3-1/4" Diamond Grit T-Shank Jig Saw Blade for Hard Tiles (DJT150DG)
- CMT ORANGE TOOLS JIG SAW BLADES FIBER & PLASTER CARBIDE TIPPED, 3 Pack, 3PK (JT341HM-3)
- Diablo Jig Saw Blades