Shop All Jig Saw Blades
Diablo
4" 6 TPI Bi-Metal T-Shank Jig Saw Blades for Fast Cuts 5Pk
Mfr # DJT101DF5
Zoro # G3383085
product price: $11.95
/pk 5, $2.39/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DJT101DF5
- Zoro # G3383085
- UPC # 8925153764
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4 in. |
Details
Item | Saw Blades |
Primary Saw Application | Wood |
Description
Diablo’s bi-metal teeth jig saw blades application are specifically designed for maximum durability, longer life and fast cuts in wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. The optimized tooth and blade designs provide fast, effortless and clean finishes. T-shank design fits all combo and most U-shank cordless and corded jig saws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 3/4 Dia, 1 D (4THA9)
- MILWAUKEE TOOL 10' Service Cord (22-64-1832)
- BLACK & DECKER Screw Chuck, Lh Thread (447735-02)
- RIDGID Sectional Drain Cleaning Machine, K-1500B (K-1500B)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118A5)
- DIABLO FINISH SAW BLD 40T X 6""D (D0640X)
- DIABLO 4-5/8" 13 TPI Bi-Metal T-Shank Jig Saw Blades Ultra Fine Finish 5-Pk (DJT308BFP5)
- DIABLO 4 in. Bi-Metal T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144DF5)
- DIABLO 3-3/8" 21 TPI Bi-Metal T-Shank Jig Saw Blades for Medium Metal 5Pk (DJT121AF5)
- DIABLO 3-5/8" 17/24 TPI High Speed Steel T-Shank Jig Saw Blades for Metal 5Pk (DJT118A5)
- SWIVEL Blu-Mol 3 In. 32 Tpi Bi-Metal Air Saw Blade, 5PK (SW63746)
- Diablo Jig Saw Blades