Shop All Jig Saw Blades
Diablo
4" 5/7 TPI Carbide T-Shank Jig Saw Blade for Composite Decking
Mfr # DJT144DHM
Zoro # G3385368
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Composite
- Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DJT144DHM
- Zoro # G3385368
- UPC # 8925153917
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4 in. |
Details
Item | Saw Blades |
Primary Saw Application | Composite |
Description
Diablo’s carbide teeth jig saw blades deliver extreme durability and superior cutting life in composite decking materials. High-performance carbide teeth provide an unmatched up to 50X longer cutting life versus standard jig saw blades. The optimized blade design and Perma-SHIELD® non-stick coating reduces heat for fast and effortless melt-free cuts. T-shank design fits all combo and most U-shank cordless and corded jig saws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, E, 2.5 In L, 3/8 In W (E-6)
- DRILL AMERICA 5/16"-18 1"OD HSS Round Adjustable Die Standard (DWTH1-51618)
- EAGLE TAPTEK CUTTING TOOLS 6in TPI 32 BOTTOM HAND TAP (HT-632-B-I)
- TITAN Telescoping Inspection Mirror, 2" (11193)
- DIABLO Carbide Grit Jig Saw Blades Deliver Xtrm (DJT130RF)
- DIABLO Carbide Tip Jigsaw Blade (DJT155HHM)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT345XF5)
- DIABLO T-Shank Jig Saw Blade Set 10 pc (DJT10S)
- DIABLO 4 in. High Carbon Steel T-Shank Clean Wood Jig Saw Blade 6 TPI 5 pk (DJT101D5)
- DIABLO 5 pc Bi-Metal T-Shank Jig Saw Blade Set for Laminate Cutting (5-Piece) (DJT505)
- BOSCH T121GF 30TPI BIM TShank Jigsaw Blade, PK3 (T121GF3)
- Diablo Power Saw Blades