Shop All Carbide-Tipped Drill Bits
Diablo
4-3/8" SDS-Plus Thin Wall Carbide Tipped Core Bit
Mfr # DMAPLCC1120
Zoro # G3379059
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- Bit Dia. 4-3/8 in
- Drilling Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPLCC1120
- Zoro # G3379059
- UPC # 8925152361
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Bit Dia. | 4-3/8 in |
Drilling Length | 3 in |
Details
Shank Type | SDS Plus |
Description
Diablo’s SDS-Plus Thin Wall Core Bit range provide one of the fastest and longest lasting coring solutions on the market for concrete applications. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, clean holes. Two ejector holes provide, if needed, easy removal of core. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" x 24" Belt Sander (9403)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025100)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 7/16" to 1/2" Impact Socket Adapter (48-32-5100)
- MILWAUKEE TOOL 28-Volt Charger (48-59-2819)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1060)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1020-P5)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1170)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1070-P5)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1030)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5010)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- Diablo Carbide-Tipped Drill Bits