Shop All Cut-Off Wheels
Diablo
4-1/2" Diamond Tuck Point Blade for Masonry
Mfr # DMATP0450
Zoro # G3967524
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2 in.
- Abrasive Wheel Type Tuck Point Rim
- Arbor Hole Size 5/8 in to 7/8 in
- Application Concrete
- Arbor Size 4-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMATP0450
- Zoro # G3967524
- UPC # 8925155232
- Country of Origin Indonesia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in. |
Arbor Hole Size | 5/8 in to 7/8 in |
Arbor Size | 4-1/2 in. |
Details
Abrasive Wheel Type | Tuck Point Rim |
Application | Concrete |
Item | Saw Blades |
Max. RPM | 13280 |
Kerf | 6.1 mm |
Description
Diablo's diamond Tuck Point blades provide extreme durability, minimal downtime, increased productivity in mortar joint removal. Featuring an integrated dual blade design that “sandwiches” two blades together, separated by a washer, for ultra-fast material removal in mortar joints. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7000144102)
- DYNABRADE Non-Vacuum, Disc Pad, 76 mm dia. (56087)
- MIRKA Interface Pad, 6" Grip MH (9166RP)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2 in., Fine (76413)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- DIABLO METAL CUTOFF DSC 4""X5/8"" (DBD040040101F)
- DIABLO 4-1/2" Diamond Segmented Cut-Off Discs for Masonry (DMADS0450)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0600)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS1000)
- DIABLO METAL CUTOFF DISC 4"" (DBD040125701F)
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 14"x1/8"x20mm (66252835388)
- Diablo Cut-Off Wheels