Shop All Cut-Off Wheels
Diablo
4-1/2" Diamond Segmented Cut-Off Discs for Masonry
Mfr # DMADS0450
Zoro # G3967725
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4-1/2 in.
- Diameter 4-1/2 in.
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMADS0450
- Zoro # G3967725
- UPC # 8925155126
- Country of Origin Korea, Republic of
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in. |
Diameter | 4-1/2 in. |
Details
Application | Concrete |
Item | Oscillating Tool Accessories |
Description
Diablo's diamond segmented masonry cut-off discs provide extreme durability and longer life in concrete, concrete with rebar, brick and cinder block. These diamond rimmed discs deliver up to 2X longer cutting life versus standard diamond cut-off discs. The disc's industrial-grade diamonds with hardened disc body delivers lasting durability and maximizes cutting quality in hardened materials even in extreme applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 5in PSA Heavy Duty Backup Pad, Soft Edge, 5/16x24 Male Thread (5595S)
- 3M Paper Disc Roll, 5in.dia., P120, PK250 (7100010692)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide6A5in120X50PK (35422)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D636)
- DIABLO 6" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0600)
- DIABLO 4-1/2" Diamond Continuous Rim Cut-Off Discs for Masonry (DMADC0450)
- DIABLO Metal Cut-Off Disc for X-Lock, Type 27 (DBX050063701F)
- DIABLO 4-1/2" Diamond Tuck Point Blade for Masonry (DMATP0450)
- DIABLO Type 27 Metal Cut-Off Disc, 5 (DBD050045701F)
- DIABLO Metal Cut-Off Disc, 9 (DBD090094101F)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06463)
- Diablo Cut-Off Wheels