Shop All Masonry Drill Bits
Diablo
3/8"x4"x6" SDS-Plus 2-Cutter (25-Pack)
Mfr # DMAPL2220-P25
Zoro # G3384205
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 3/8 in
- Drilling Length 4 in
- Overall Length 6 in
- Cutter Heads Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL2220-P25
- Zoro # G3384205
- UPC # 8925150619
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Drilling Length | 4 in |
Overall Length | 6 in |
Details
Shank Shape | SDS Plus |
Cutter Heads | Carbide-Tipped |
Number of Cutter Heads | 2 |
Description
Diablo’s SDS-Plus 2-cutter carbide-tipped hammer bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. The Peak Point tip design allows for aggressive starts that produce clean, fast holes for common sized anchors. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive, Speeder, SAE Socket (4445L)
- KILIMANJARO 13-in-1 Multi-Tool - Ballast (910052)
- MICRO 100 Router Single Flute Plastic (SFL-375-69)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33244)
- DIABLO 3/16"x3-1/2"x6" SDS-Plus Carbide Concrete Anchor Hammer Drill Bit 25Pk (DMAPL2920-P25)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2390)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2430)
- DIABLO 7/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4290)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2340)
- DIABLO 9/16"x12" SDS-Plus Rebar Cutter (DMAPLRC1030)
- DRILL AMERICA 5/8"x4" Carbide Tipped Masonry Drill Bit (DAM4X5/8)
- Diablo Drill Bits