Shop All Masonry Drill Bits
Diablo
3/8" Tile & Stone Carbide Tipped Drill Bit
Mfr # DMANS1050
Zoro # G3378830
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Drill Bit Size 3/8 in
- Shank Dia. 3/8 in.
- Overall Length 3.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMANS1050
- Zoro # G3378830
- UPC # 8925149453
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in. |
Overall Length | 3.75 in. |
Details
Item | Drill Bits |
Shank Shape | Straight |
Description
Diablo’s Tile & Stone Carbide Tipped Drill Bit range provides faster starts and longer life in tile, stone and glass. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground carbide tip design allows for aggressive starts that produce clean holes when drilling into hard materials. The 3-Flat Shank provides extra stability by eliminating spinning in the drill chuck.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Saw, Grout, Carbide-Edged, 2in. Blade (ST147)
- KLEIN TOOLS Ironworker's Diagonal Cutting Pliers, with Tether Ring, 8-Inch (D248-9STT)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG INTERNAL/EXTERNAL RING PLIERS (KH87)
- WESTWARD 1.20mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK0)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2300)
- DIABLO 3/4"x6"x8" SDS-Plus 2-Cutter (DMAPL2450)
- DIABLO 3/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4260)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2260)
- DIABLO 1/2"x12" SDS-Plus Rebar Cutter (DMAPLRC1020)
- DIABLO 7/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1170)
- DIABLO 1/4"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4090)
- Diablo Drill Bits