Shop All Masonry Drill Bits
Diablo
3/4"x6"x8" SDS-Plus 2-Cutter
Mfr # DMAPL2450
Zoro # G3381694
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 3/4 in
- Shank Dia. 3/4 in.
- Drilling Length 6 in
- Overall Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAPL2450
- Zoro # G3381694
- UPC # 8925150879
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Shank Dia. | 3/4 in. |
Drilling Length | 6 in |
Overall Length | 8 in. |
Details
Item | Drill Bits |
Shank Shape | SDS Plus |
Cutter Heads | Carbide-Tipped |
Number of Cutter Heads | 2 |
Description
Diablo’s SDS-Plus 2-cutter carbide-tipped hammer bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. The Peak Point tip design allows for aggressive starts that produce clean, fast holes for common sized anchors. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-590 Paver And Brick Buster (11-590)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----B4---21)
- MARSON Mandrel, 6mm, Steel (39268)
- PALMGREN Jaw Cap Set, Copper (9629762)
- DIABLO 5/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1040)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- DIABLO 3/16"x6"x8" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4050-P25)
- DIABLO Rebar Demon Carbide SDS-Plus Hammer Bit Set 7 pc (DMAPL9920-S7)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2380)
- DIABLO 1-1/4"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1320)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2010)
- Diablo Drill Bits