Shop All Masonry Drill Bits
Diablo
3/4"x22"x24" SDS-Plus 2-Cutter
Mfr # DMAPL2480
Zoro # G3382166
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drill Bit Size 3/4"x22"x24"
- Shank Dia. 3/4 in.
- Drilling Length 22 in
- Overall Length 24 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAPL2480
- Zoro # G3382166
- UPC # 8925150909
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/4"x22"x24" |
Shank Dia. | 3/4 in. |
Drilling Length | 22 in |
Overall Length | 24 in. |
Details
Item | Drill Bits |
Shank Shape | SDS Plus |
Number of Cutter Heads | 2 |
Cutter Heads | Carbide-Tipped |
Description
Diablo’s SDS-Plus 2-cutter carbide-tipped hammer bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. The Peak Point tip design allows for aggressive starts that produce clean, fast holes for common sized anchors. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 5/8" Reamer - 1/2" Shank (01P010)
- DRILL AMERICA 1-1/2"x1" HSS Annular Cutter (DWC5-530-157)
- MILWAUKEE TOOL 2-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9633)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- DIABLO 12 pc SPEEDemon™ Spade Bit Set (12-Piece) (DSP2950-S12)
- DIABLO 7/8"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1200)
- DIABLO SDS-Plus And SDS-Max Dual-Tooth Flat Chi (DMAPLCH2010)
- DIABLO 1/2"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4200)
- DIABLO 5/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4110)
- DIABLO 9/16"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1070)
- DRILL AMERICA 1/2"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X1/2X3/8)
- Diablo Drill Bits