Shop All Masonry Drill Bits
Diablo
3/4"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit
Mfr # DMAMX1140
Zoro # G3384485
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4"x16"x21"
- Shank Dia. 3/4 in.
- Overall Length 21 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAMX1140
- Zoro # G3384485
- UPC # 8925152712
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/4"x16"x21" |
Shank Dia. | 3/4 in. |
Overall Length | 21 in. |
Details
Item | Drill Bits |
Description
Diablo’s revolutionary, complete range of SDS-Max Rebar DemonTM 4-cutter full-carbide head hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, full-carbide head bits withstand the stress of high powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Diablo hammer bits are optimized for maximum performance in corded and cordless SDS Plus and SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Flex Handle 3/8 Drive 8" overall length (KTI-22080)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M10 x 63mm Steel External Thread, 78mm Handle Length (MH-423)
- SLIDE SLEDGE Precision Slide Hammer, 9 Pcs (212102)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2930)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2050-P25)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- DIABLO 9/16"x12" SDS-Plus Rebar Cutter (DMAPLRC1030)
- DIABLO Avanti Pro Carbide Tipped Masonry Drill Bit Set 14 pc (PMAPC1070-S14)
- DIABLO 3/4"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1130)
- DRILLCO 3/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1126)
- Diablo Masonry Drill Bits