Shop All Chisels
Diablo
3/4"x10" SDS-Plus Dual-Tooth Flat Chisel
Mfr # DMAPLCH2010
Zoro # G3379829
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flat Chisel
- Length 10 in
- Size 3/4 in
- Shank Shape SDS Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 10 in |
Size | 3/4 in |
Details
Type | Flat Chisel |
Shank Shape | SDS Plus |
Description
Diablo’s SDS-Plus and SDS-Max Dual-Tooth Flat Chisels deliver extreme durability and stability in general demolition work, adjustment work, restoring joints and clearing reinforcements. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. The Dual-Tooth jam-free head demolishes concrete by creating multidirectional fractures for faster material removal. Self-sharpening tip increases productivity and extends the tools life. Optimized for maximum performance in corded and cordless SDS-Plus and SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- URREA Combination Ratchet Wrench, 15/16". (1230CM)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- GEDORE Protective Hand Guard (108 UNI)
- DIABLO SDS-Max Scaling Chisels Deliver Xtrm Dur (DMAMXCH1000)
- DIABLO SDS-Max Clay Spade Chisels Deliver Xtrm (DMAMXCH1010)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAMXCH1070)
- DIABLO 1"x12" SDS-Max Flat Chisel (DMAMXCH1030)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1060)
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAPLCH2020)
- AJAX TOOL WORKS CHISEL BUSHING REMOVAL (AJA904)
- Diablo Chisels