Shop All Masonry Drill Bits
Diablo
3/16"x4"x6" SDS-Plus 2-Cutter (25-Pack)
Mfr # DMAPL2050-P25
Zoro # G3379418
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in.
- Overall Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAPL2050-P25
- Zoro # G3379418
- UPC # 8925150367
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Shank Dia. | 3/16 in. |
Overall Length | 6 in. |
Details
Item | Drill Bits |
Description
Diablo’s SDS-Plus 2-cutter carbide-tipped hammer bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. The Peak Point tip design allows for aggressive starts that produce clean, fast holes for common sized anchors. Optimized for maximum performance in corded and cordless SDS Plus rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 1/4, SS (GL4X1000T----X0)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- CMT Dowel Drill, Rght, 6mm dia., 30mm Cut L (311.060.21)
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- DIABLO 3/16"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4055)
- DIABLO 1/2"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1040)
- DIABLO SDS-Plus And SDS-Max Dual-Tooth Flat Chi (DMAPLCH2010)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2400)
- DIABLO Avanti Pro 3/8 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1050)
- MICHIGAN DRILL 11/64 REGULAR HELIX 3IN OAL STRAIGHT SHANK CARBIDE TIPPED MASONRY DRILL (CT890 11/64)
- Diablo Masonry Drill Bits