Shop All Coated Sanding Belts
Diablo
30 in. L X 1 in. W Assorted Grit Zirconium Oxide Sanding Belt 3 pk
Mfr # DCB130VGPS03G
Zoro # G106436540
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 30 in
- Grit 50/80/120
- Grade Multi-Grade
- Abrasive Material Zirconium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCB130VGPS03G
- Zoro # G106436540
- UPC # 8925093138
- Country of Origin China
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 30 in |
Details
Item | Cloth Belt |
Grit | 50/80/120 |
Grade | Multi-Grade |
Abrasive Material | Zirconium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- ARC ABRASIVES Cr 1/2 X 1-1/2 X 1/8 120 (21346)
- UNITED ABRASIVES/SAIT SAIT 70040 2A Aluminum Oxide Flap Wheel 1-1/2" x 1" x 1/4" Spindle, 60 Grit, 10-Pack (70040)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252832390)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 5 pk (DCB321080S05G)
- DIABLO 18 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 50 Grit Coarse 2 pk (DCB318050S02G)
- DIABLO 24 in. L X 4 in. W Assorted Grit Zirconium Oxide Sanding Belt 3 pk (DCB424ASTS03G)
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 36 Grit Ultra Coarse 2 pk (DCB424036S02G)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 120 Grit Fine 5 pk (DCB321120S05G)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 36 Grit Ultra Coarse 5 pk (DCB321036S05G)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- Diablo Coated Sanding Belts