Shop All Hole Saws
Diablo
3" Carbide Tipped Hole Saw
Mfr # DHS3000CT
Zoro # G0327457
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal
- Tooth Material Carbide Tipped
- Application Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 3" |
Details
Primary Saw Application | Wood, Metal |
Tooth Material | Carbide Tipped |
Application | Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel |
Hole Saw Product Grouping | Hole Saws |
Description
Carbide GP Hole Saw,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Collet 1/4 (301-700)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF25)
- GREENLEE Driver Right Angle (33786G)
- AMPG Parallel, 10 Pair Set, 1/8", Plastic Case (Z9980B)
- DIABLO 1" Carbide GP Hole Saw (DHS1000CT)
- DIABLO 2-5/8" Carbide Tipped Hole Saw (DHS2625CT)
- DIABLO 2-1/2" Carbide Tipped Hole Saw (DHS2500CT)
- DIABLO 2-3/8" Carbide Tipped Hole Saw (DHS2375CT)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1375CF)
- DIABLO Hole Saw 2-3/8" (DHS2375)
- STARRETT 1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0136)
- Diablo Hole Saws & Cutters