Shop All Carbide-Tipped Drill Bits
Diablo
3-9/16"x7" SDS-Max Carbide Tipped Core Bit
Mfr # DMAMXCC5040
Zoro # G3383189
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS Max
- Size 3-9/16"x7"
- Overall Length 7 in.
- Drilling Length 7 in
- Bit Dia. 3-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAMXCC5040
- Zoro # G3383189
- UPC # 8925151999
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 3-9/16"x7" |
Shank Dia. | 3-9/16 in. |
Overall Length | 7 in. |
Drilling Length | 7 in |
Bit Dia. | 3-9/16 in |
Details
Item | Drill Bits |
Shank Type | SDS Max |
Description
Diablo’s SDS-Max carbide tipped core bit range provides one of the fastest and longest lasting coring solutions on the market for concrete applications. All-in-one design strengthens the bit from end-to-end in order to withstand the stress and impact of high-powered hammer drills in concrete. A spiral flute design removes dust faster, keeping the carbide teeth cooler for ultimate strength and durability. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7167)
- RIDGID Knocker, T114 3-4 Chain (62940)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (19542)
- PROTO Cold Chisel, 1/4 In. x 5 In. (J86A3/16S2)
- DIABLO 4"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5050)
- DIABLO 2"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5010)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1040)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1160)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5050)
- DIABLO 1/4"x18" Installer Bit (DIB1050)
- IRWIN Multi-Material Drill Bit, 9/32 In (1792768)
- Diablo Drill Bits