Shop All Jig Saw Blades
Diablo
3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 14/17 TPI 5 pk
Mfr # DJT118B5
Zoro # G706431952
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 17/14
- Shank Type T-Shank
- Tooth Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DJT118B5
- Zoro # G706431952
- UPC # 8925153818
- Country of Origin China
- Category Jig Saw Blades
Details
Teeth per Inch | 17/14 |
Shank Type | T-Shank |
Tooth Material | High Speed Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104)
- BETA 6 piece Sliding T-handle wrench set, 3 hex ends, chrome plated 1/8", 3/16", 7/32", 1/4", 5/16", 3/8" (009510771)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- DIABLO T-Shank Jig Saw Blade Set 10 pc (DJT10S)
- DIABLO T-Shank Jig Saw Blade Set 20 pc (DJT20S)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT101AOF5)
- DIABLO 3-5/8" 17/14 TPI HSS T-Shank Jig Saw Blades Thick Metal 5-Pk (DJT118B5)
- DIABLO 4" 6 TPI High Carbon Steel T-Shank Jig Saw Blades Fast Cuts 5-Pk (DJT101D5)
- DIABLO FINISH SAW BLD 40T X 6""D (D0640X)
- LENOX JIGSAW BLD3-5/8"" 32T 3PK (1991577)
- Diablo Jig Saw Blades