Shop All Jig Saw Blades
Diablo
3-5/8" 17/24 TPI High Speed Steel T-Shank Jig Saw Blades for Metal 5Pk
Mfr # DJT118A5
Zoro # G3382559
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 3-5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DJT118A5
- Zoro # G3382559
- UPC # 8925153801
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8 in. |
Details
Item | Saw Blades |
Primary Saw Application | Metal |
Description
Diablo’s high speed steel jig saw blades are specifically designed for high-performance cutting in medium metal applications. A high speed steel cutting edge and optimized tooth design provide fast cuts and stability in metal from 1/16”-1/8”. T-shank design fits all combo and most U-shank cordless and corded jig saws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 4" Bi-Metal Hole Saw (MHS64)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65023M10)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT101AOF5)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT144DHM)
- DIABLO Bi-Metal T-Shank Jig Saw Blade Set 5 pc (DJT505)
- DIABLO 4 in. High Carbon Steel T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144D5)
- DIABLO 3-5/8" 17/14 TPI HSS T-Shank Jig Saw Blades Thick Metal 5-Pk (DJT118B5)
- DIABLO 4" 6 TPI Carbide T-Shank Jig Saw Blade for Fiber Cement & Plaster (DJT141HM)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T111C)
- Diablo Power Saw Blades