Shop All Jig Saw Blades
Diablo
3-1/4" Carbide Grit T-Shank Jig Saw Blade for Ceramic Tile & Glass
Mfr # DJT130RF
Zoro # G3378885
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DJT130RF
- Zoro # G3378885
- UPC # 8925153887
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-1/4 in. |
Details
Item | Saw Blades |
Description
Diablo’s carbide grit jig saw blades deliver extreme durability and superior cutting life in abrasive materials such as soft and ceramic tile, and glass. High-performance carbide grit for longer cutting life versus standard jig saw blades. The optimized blade design and Perma-SHIELD® non-stick coating reduces heat and pitch build up for fast and clean cuts. T-shank design fits all combo and most U-shank cordless and corded jig saws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Deep Impact Socket (5-5219)
- KRAFT TOOL Concrete Hand Float, Sq, 3-1/2 x 16 in, Mag (CF150PF)
- STARRETT Band Saw Blade, 6 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-11)
- IRWIN LONG REACH LONG NOSE 11"" (1773584)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT144DF5)
- DIABLO 3-3/8" 21 TPI Bi-Metal T-Shank Jig Saw Blades for Medium Metal 5Pk (DJT121AF5)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118G5)
- DIABLO Carbide Tip Jigsaw Blade (DJT155HHM)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT102BF5)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT101AOF5)
- DIABLO 4-5/8 in. Bi-Metal T-Shank Jig Saw Blade 13 TPI 5 pk (DJT308BFP5)
- Diablo Power Saw Blades