Shop All Jig Saw Blades
Diablo
3-1/4" 20 TPI Bi-Metal T-Shank Jig Saw Blades for Scroll Cuts 5Pk
Mfr # DJT101AOF5
Zoro # G3385544
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 3-1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DJT101AOF5
- Zoro # G3385544
- UPC # 8925153702
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-1/4 in. |
Details
Item | Saw Blades |
Primary Saw Application | Wood |
Description
Diablo’s bi-metal teeth jig saw blades are specifically designed for maximum precision and control in intricate curved cuts in wood. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. The optimized tooth and blade design make effortless and clean finishes. T-shank design fits all combo and most U-shank cordless and corded jig saws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Reversible wire twisting pliers with automatic return (017610130)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1782717)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT121GF5)
- DIABLO Avanti Pro U-Shank Jig Saw Blade Set 16 pc (PJU16BC)
- DIABLO Carbide Grit Jig Saw Blades Deliver Xtrm (DJT130RF)
- DIABLO 4 in. Bi-Metal T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144DF5)
- DIABLO Bi-Metal Teeth Jig Saw Blades Appli, PK5 (DJT101DF5)
- DIABLO 3-5/8" 17/14 TPI HSS T-Shank Jig Saw Blades Thick Metal 5-Pk (DJT118B5)
- METABO JIGSAW BLADE -HSS 3" Universal thick / thin sheet steel, 1/16"-3/8" in. non-ferrous up to 1 3/16" in (623676000)
- Diablo Power Saw Blades